Print…

Leica EZ4 W Stereo Microscopes

Fornecedor: LEICA MICROSYSTEMS
10450947 10450948
LEIM10450947EA 3160 EUR
LEIM10450947 LEIM10450948
Leica EZ4 W Stereo Microscopes
Microscópios

Educational stereo microscope for beginners in college and university Leica EZ4.



  • High-quality optics: Provides clear, sharp, and high-contrast images with a wide field of view, making it ideal for detailed inspection

  • Ergonomic design: The microscope is designed for comfort, with adjustable eyepieces and working distances, reducing strain during prolonged use
  • LED Illumination: Equipped with energy-efficient LED lighting, ensuring consistent illumination without heat build-up
  • Wide magnification range: Offers a broad zoom range of up to 4,5× magnification, providing flexibility for different levels of detail
  • Ease of use: The intuitive controls and simple interface make it easy for users of all experience levels to operate the system
  • Connectivity: Features built-in camera compatibility (via USB), allowing users to capture and share images easily
  • Compact and robust: A space-saving design that’s durable and easy to integrate into various laboratory or educational settings


These stereo microscopes provide a wireless education solution to the science classroom. The integrated 5-megapixel cameras can live-stream HD images to students’ smartphones or tablets. Students can connect to the EZ4 W either through its own internal Wi-Fi signal or through the facilities network. The EZ4 E exclusively uses the facilities network (WLAN or LAN) to allow students to connect to the microscope. This is an ideal solution if you don`t want to add additional Wi-Fi access points to your existing wireless network concept.



Ideal for education and industrial applications: Suitable for teaching, training, and routine inspections due to its user-friendly nature and reliability.

Cost-effective: Offers excellent performance at a competitive price point, making it a great option for labs with budget considerations.



Connection: WiFi, Ethernet, USB, HDMI, SD slot



Fornecimento:

Complete kit contains Microscope, USB2 cable 1,8 m, HDMI cable 2,5 m, Leica imaging software for basic image capture and simple measuring and annotation applications, Quick start guide, Safety Booklet, Dust Cover, Country Specific Power Cord Software LAS EZ.


Encomendar

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mais info About VWR