Print…

Flame retardant trousers, high visibility, Bizflame™ Multi, FR62

Fornecedor: Portwest
FR62YNRL FR62YNRM FR62YNRS FR62YNRXL FR62YNRXXL
PRTWFR62YNRLEA 154 EUR
PRTWFR62YNRL PRTWFR62YNRM PRTWFR62YNRS PRTWFR62YNRXL PRTWFR62YNRXXL
Flame retardant trousers, high visibility, Bizflame™ Multi, FR62
Uniformes
These trousers are constructed from 99% cotton interwoven with 1% carbon fibres with a fluorocarbon finish. It has been developed to provide high visibility, flame, welding, electric arc and anti-static protection while offering guaranteed wearer comfort.

  • Flame-resistant reflective tape on lower legs for enhanced visibility
  • Concealed front brass zip
  • One flapped back pocket, kneepad pockets, one lower tool pocket with flap

Weight: 345 g/m²

EN ISO 11612 (A1+A2, B1, C1, E3, F1), EN ISO 11611 Class 1 (A1+A2), EN 1149-5, EN ISO 20471 (Class 2), EN 61482-1-2 (Class 1), EN 13034 (Type 6)

Certificações: EN ISO 11612 (A1+A2, B1, C1, E3, F1), EN ISO 11611 Class 1 (A1+A2), EN 1149-5, EN ISO 20471 (Class 2), EN 61482-1-2 (Class 1), EN 13034 (Type 6)
Encomendar

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mais info About VWR