Print…

Dissolved oxygen meter, Pro20

Fornecedor: YSI ENVIRONMENTAL
6050020 603171 603170
YSIA6050020EA 1430 EUR
YSIA6050020 YSIA603171 YSIA603170
Dissolved oxygen meter, Pro20
Medidores electroquímicos Oxímetros
The Pro20 dissolved oxygen meter is a rugged, handheld instrument for dissolved oxygen measurements. The meter can be used in the lab or in the field. User-replaceable sensors and cables and the convenient One Touch Cal feature makes it extremely user friendly.

  • Fast response times with polarographic or galvanic dissolved oxygen sensors
  • Internal barometer for highest accuracy
  • Choose field DO sensors (polarographic or galvanic) or lab BOD probe for BOD in wastewater
  • One Touch Cal calibrates within 3 seconds with the push of a button
  • Stores 50 data sets

Encomendar

ESPECIFICAÇÕES

Modelo Pro20
Environmentally Preferable
OD precisão ± 2% of the reading or ±0.2 mg/L, whichever is greater (0 - 20 mg/l); ± 6% of the reading (20 - 50 mg/l)
± 2% of the reading or ±2% air saturation, whichever is greater (0 - 200%); ± 6% of the reading (200 - 500%)
OD concentração 0 - 50 mg/L
OD - resolução 0,01 or 0,1 mg/L (user selectable)
0,1% or 1% air saturation (user selectable)
OD - saturação 0 - 500 %
OD - gama de pressão barométrica 400 - 999,9 mmHg
OD - tipo de sonda Field sensors (Polarographic or galvanic); lab BOD probe
OD calibração OneTouch Cal
OD - compensação da salinidade 0 - 70 ppt
Gama de temperaturas –5...+55 °C
Temperature resolution 0,1 °C
Temperature accuracy ±0,2 °C (±0,3 °C for cables longer than 45 m)
Compensação da temperatura 0...45 °C
Tempo de resposta 95% in 8 seconds
Ecrã Graphic, backlit display
Ligações MS (military spec) waterproof with bayonet lock
Alimentação de energia 2 alkaline C-cells providing 450 hours of battery life
Conformidade IP 67
Registo de dados capacidade 50 data sets
W×D×H 83×56×216 mm
Peso 0,475 (with batteries)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mais info About VWR