Print…

Biological Safety Cabinets, class II, BiOptima

Fornecedor: Azbil Telstar Technologies
1622438 1367783 1734952 1736028
TELR1622438EA 10670.76 EUR
TELR1622438 TELR1367783 TELR1734952 TELR1736028
Biological Safety Cabinets, class II, BiOptima
Hottes para extracção de gases Câmaras de Biosegurança
The ergonomically designed BiOptima Class II microbiological safety cabinet ensures optimum efficiency and high-level energy savings. BiOptima provides operator protection with the inflow air barrier, product protection thanks to HEPA-filtered laminar downflow in the working area and environmental protection through the exhaust HEPA filter.

  • Working surface is divided into sections, allowing cleaning and even sterilisation in an autoclave
  • Control panel has international colour code to indicate cabinet status
  • Main screen shows the level of filter clogging
Mais informação do produto
Encomendar

ESPECIFICAÇÕES

Modelo BiOptima 4 BiOptima 6 BiOptima 3 BiOptima 5
Environmentally Preferable
Filtros HEPA 14 Air quality ISO 4 (ISO CD 14644-1), G3 prefilter HEPA 14 Air quality ISO 4 (ISO CD 14644-1), G3 prefilter HEPA 14 Air quality ISO 4 (ISO CD 14644-1), G3 prefilter HEPA 14 Air quality ISO 4 (ISO CD 14644-1), G3 prefilter
Velocidade média do ar 0,35 m/s 0,35 m/s 0,35 m/s 0,35 m/s
Sistema de iluminação <1000 lux <1000 lux <900 lux <1000 lux
Nível de ruído <58 dB(A) <58 dB(A) <53 dB(A) <58 dB(A)
Sash opening 200 mm 200 mm 200 mm 200 mm
Ligação eléctrica 230 V, 50 Hz 230 V, 50 Hz 230 V, 50 Hz 230 V, 50 Hz
Potência nominal 0,19 kW 0,24 kW 0,15 kW 0,22 kW
L×P×A e×teriores 1338×797×1450 mm 1948×797×1450 mm 1033×797×1450 mm 1643 ×797×1450 mm
L×P×A internas 1190×548×666 mm 1800×548×666 mm 885×548×666 mm 1495×548×666 mm
Peso 220 kg 285 kg 190 kg 250 kg
Shipping weight 250 kg 320 kg 218 kg 300 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mais info About VWR