Print…

Stainless Steel Heavy Duty Table with Rear Tie Bar

Fornecedor: TEKNOMEK
TLWB-RR12X75
TEKMTLWB-RR12X75EA 0 EUR
TEKMTLWB-RR12X75
Stainless Steel Heavy Duty Table with Rear Tie Bar
Mobiliário Mesas
This stainless steel heavy duty table with rear tie bar is an ideal surface for industries that require sterile, hygienic and contamination resistant surfaces. It is more sturdy with a heavier payload.

  • Fully welded 304L-grade stainless steel
  • Brushed dull polish finish
  • Choice of stainless steel adjustable feet or stainless steel castors
  • Single rear tie bar for additional storage space under unit
  • Payload of up to 250 kg (225 kg on mobile options)
  • Floor clearance to rear tie bar: 175 mm

Finished in brushed dull polish, it comes with 304L-grade stainlessMais informação do produto
Encomendar

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mais info About VWR