Print…

Cole-Parmer® BS-200 Cell Culture Stirring Systems (Stirrers)

Fornecedor: Cole-Parmer
21837-01 21837-03 21837-04
TECN21837-01EA 3400 EUR
TECN21837-01 TECN21837-03 TECN21837-04
Cole-Parmer® BS-200 Cell Culture Stirring Systems (Stirrers)
Agitadores magnéticos e suspensos Agitadores magnéticos multiposições
Gentle stirring action promotes high cell yields.

  • Soft start/stop avoids excessive turbulence in the culture media
  • Interval stirring is ideal for extremely fragile cells
  • Temperature : 40 °C

The cell culture stirring system incorporates everything needed to achieve high cell yields for your application. The soft start/stop feature provides slow acceleration and deceleration of the stirrer, avoiding excessive turbulence in the culture media and eliminating cell damage. Use the interval stirring mode during the attachment phase to further reduceMais informação do produto
Encomendar

ESPECIFICAÇÕES

Environmentally Preferable
N.º de posições de agitação 2 4 4
Capacidade de agitação máx. de H₂O 1 L 0,5 L 5 L
Gama de velocidades 0 - 80 min⁻¹ 0 - 80 min⁻¹ 0 - 80 min⁻¹
Overall dimensions 400×140×90 mm 365×250×90 mm 595×530×90 mm
Temporizador Variable on time: 6 seconds to 5 minutes; Variable off time: 2 minutes to 2 hours Variable on time: 6 seconds to 5 minutes; Variable off time: 2 minutes to 2 hours Variable on time: 6 seconds to 5 minutes; Variable off time: 2 minutes to 2 hours
Alimentação 120/230 VAC, 50/60 Hz 120/230 VAC, 50/60 Hz 120/230 VAC, 50/60 Hz

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mais info About VWR