Print…

Ultrasonic processors, Vibra-Cell™ VCX 130 and VCX 130PB

Fornecedor: SONICS MATERIALS
VCX130 VCX-130-220
432-0135EA 5750 EUR
432-0135 SONIVCX-130-220
Ultrasonic processors, Vibra-Cell™ VCX 130 and VCX 130PB
Homogeneizadores Sonicadores
The Vibra-Cell™ is a technologically advanced, high-intensity ultrasonic processor for low volume applications*. It can safely process a wide variety of organic and inorganic materials in applications such as cell disruption, sample preparation, homogenisation, disaggregation and sonochemical reactions. The system can vary the power output and constantly monitor both power (Watts) and energy (Joules). The VCX 130 model has the additional features of 10 hour timer, independent on-off pulser and ability to program some set and run parameters.

  • Automatic tuning eliminates need for constant
Mais informação do produto
Encomendar

ESPECIFICAÇÕES

Modelo VCX 130 VCX 130
Environmentally Preferable
Visualização da potência Digital (Watts e Joules) Digital (Watts and Joules)
Frequência 20 20 kHz
Potência de saída máx. 130 W 130 W
Volume da amostra 10 a 50 ml 10 to 50 ml*
Temporizador 0 - 10 h 0 - 10 hrs
Sonda Comprimento: 108 mm
Diâmetro da ponta 6 mm
Length: 113 mm
Tip diameter 6 mm
Armazenamento de método Até 10 procedimentos -
L×P×A Ø 32×146 mm (conversor)
250×320×115 mm (fonte de alimentação)
Ø 32×146 mm (converter)
250×320×115 mm (power supply)
Peso 0,34 kg (conversor)
3 kg (fonte de alimentação)
0,34 kg (converter)
3 kg (power supply)
Tempo de intervalo 1 - 59 s (gerador de impulsos independente) 1 - 59 s (independent on/off pulser)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mais info About VWR