Print…

Filter holders, stainless steel

Fornecedor: Merck
YY3009000 YY3014236
MILFYY3009000EA 2050 EUR
MILFYY3009000 MILFYY3014236
Filter holders, stainless steel
Suportes para filtros
Standing filter holders with anodised aluminium legs for contamination analysis.

  • With PTFE O-rings
  • ¹/₈" NPTM vent/relief valve attachment
Encomendar

ESPECIFICAÇÕES

Área de filtração 45,5 cm² 127 cm²
Environmentally Preferable
Dimensões Height: 171 mm (plus inlet connector), Ø: 121 mm Height: 270 mm (plus inlet connector), Ø: 184 mm
Entrada/saída conexão 6,35 mm NPTF for hose I.Ø 9,5 mm 25,4 - 12,7 mm sanitary flange for hose I.Ø 14 mm
Max. operating pressure 19 bar 14 bar
Peso 2,8 kg 6,4 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mais info About VWR