Heating and drying ovens, Universal UF/UFplus (forced convection)
Supplier: MEMMERT
UF55
UF55PLUS
UF75
UF750
UF750PLUS
UF75PLUS
UF110
UF110PLUS
UF160
UF160PLUS
UF260
UF260PLUS
UF30
UF30PLUS
UF450
UF450PLUS
UF1060
UF1060PLUS
UF1060MPLUS
UF110M
UF110MPLUS
UF55M
UF160M
UF55MPLUS
UF160MPLUS
UF75M
UF260M
UF75MPLUS
UF260MPLUS
UF750M
UF30M
UF750MPLUS
UF30MPLUS
UF450M
UF450MPLUS
UF1060M
466-0355EA
1870
EUR
466-0355
466-0356
466-0357
466-0358
466-0359
466-0360
466-0345
466-0346
466-0347
466-0348
466-0349
466-0350
466-0351
466-0352
466-0353
466-0354
466-0433
466-0434
MEMMUF1060MPLUS
MEMMUF110M
MEMMUF110MPLUS
MEMMUF55M
MEMMUF160M
MEMMUF55MPLUS
MEMMUF160MPLUS
MEMMUF75M
MEMMUF260M
MEMMUF75MPLUS
MEMMUF260MPLUS
MEMMUF750M
MEMMUF30M
MEMMUF750MPLUS
MEMMUF30MPLUS
MEMMUF450M
MEMMUF450MPLUS
MEMMUF1060M
Heating and drying ovens, Universal UF/UFplus (forced convection)
Ovens
Standard Ovens
ESPECIFICAÇÕES
Model | UF55 | UF55plus | UF75 | UF750 | UF750plus | UF75plus | UF110 | UF110plus | UF160 | UF160plus | UF260 | UF260plus | UF30 | UF30plus | UF450 | UF450plus | UF1060 | UF1060plus | UF1060mplus | UF110m | UF110mplus | UF55m | UF160m | UF55mplus | UF160mplus | UF75m | UF260m | UF75mplus | UF260mplus | UF750m | UF30m | UF750mplus | UF30mplus | UF450m | UF450mplus | UF1060m |
Environmentally Preferable | ||||||||||||||||||||||||||||||||||||
Temperature fluctuation (time) | @ 150 °C: ≤±0,5 °C | @ 150 °C: ≤±0,5 °C | @ 150 °C: ≤±0,5 °C | @ 150 °C: ≤±0,6 °C | @ 150 °C: ≤±0,6 °C | @ 150 °C: ≤±0,5 °C | @ 150 °C: ≤±0,5 °C | @ 150 °C: ≤±0,5 °C | @ 150 °C: ≤±0,6 °C | @ 150 °C: ≤±0,6 °C | @ 150 °C: ≤±0,5 °C | @ 150 °C: ≤±0,5 °C | @ 150 °C: ≤±0,5 °C | @ 150 °C: ≤±0,5 °C | @ 150 °C: ≤±0,6 °C | @ 150 °C: ≤±0,6 °C | @ 150 °C: ≤±0,8 °C | @ 150 °C: ≤±0,8 °C | @ 150 °C: ≤±0,8 °C | @ 150 °C: ≤±0,5 °C | @ 150 °C: ≤±0,5 °C | @ 150 °C: ≤±0,5 °C | @ 150 °C: ≤±0,6 °C | @ 150 °C: ≤±0,5 °C | @ 150 °C: ≤±0,6 °C | @ 150 °C: ≤±0,5 °C | @ 150 °C: ≤±0,5 °C | @ 150 °C: ≤±0,5 °C | @ 150 °C: ≤±0,5 °C | @ 150 °C: ≤±0,6 °C | @ 150 °C: ≤±0,5 °C | @ 150 °C: ≤±0,6 °C | @ 150 °C: ≤±0,5 °C | @ 150 °C: ≤±0,6 °C | @ 150 °C: ≤±0,6 °C | @ 150 °C: ≤±0,8 °C |
Temperature range | ambient +10…300 °C | ambient +10…300 °C | ambient +10…300 °C | ambient +10…300 °C | ambient +10…300 °C | ambient +10…300 °C | ambient +10…300 °C | ambient +10…300 °C | ambient +10…300 °C | ambient +10…300 °C | ambient +10…300 °C | ambient +10…300 °C | ambient +10…300 °C | ambient +10…300 °C | ambient +10…300 °C | ambient +10…300 °C | ambient +10…300 °C | ambient +10…300 °C | ambient +10…300 °C | ambient +10…300 °C | ambient +10…300 °C | ambient +10…300 °C | ambient +10…300 °C | ambient +10…300 °C | ambient +10…300 °C | ambient +10…300 °C | ambient +10…300 °C | ambient +10…300 °C | ambient +10…300 °C | ambient +10…300 °C | ambient +10…300 °C | ambient +10…300 °C | ambient +10…300 °C | ambient +10…300 °C | ambient +10…300 °C | ambient +10…300 °C |
Temperature variation (spatial) | ≤ ±2 °C @ 150 °C | ≤ ±2 °C @ 150 °C | ≤ ±2 °C @ 150 °C | ≤ ±2 °C @ 150 °C | ≤ ±2 °C @ 150 °C | ≤ ±2 °C @ 150 °C | ≤ ±2 °C @ 150 °C | ≤ ±2 °C @ 150 °C | ≤ ±2 °C @ 150 °C | ≤ ±2 °C @ 150 °C | ≤ ±2 °C @ 150 °C | ≤ ±2 °C @ 150 °C | ≤ ±2 °C @ 150 °C | ≤ ±2 °C @ 150 °C | ≤ ±2 °C @ 150 °C | ≤ ±2 °C @ 150 °C | ≤ ±2 °C @ 150 °C | ≤ ±2 °C @ 150 °C | ≤ ±2 °C @ 150 °C | ≤ ±2 °C @ 150 °C | ≤ ±2 °C @ 150 °C | ≤ ±2 °C @ 150 °C | ≤ ±2 °C @ 150 °C | ≤ ±2 °C @ 150 °C | ≤ ±2 °C @ 150 °C | ≤ ±2 °C @ 150 °C | ≤ ±2 °C @ 150 °C | ≤ ±2 °C @ 150 °C | ≤ ±2 °C @ 150 °C | ≤ ±2 °C @ 150 °C | ≤ ±2 °C @ 150 °C | ≤ ±2 °C @ 150 °C | ≤ ±2 °C @ 150 °C | ≤ ±2 °C @ 150 °C | ≤ ±2 °C @ 150 °C | ≤ ±2 °C @ 150 °C |
Capacity | 53 L | 53 L | 74 L | 749 L | 749 L | 74 L | 108 L | 108 L | 161 L | 161 L | 256 L | 256 L | 32 L | 32 L | 449 L | 449 L | 1060 L | 1060 L | 1060 L | 108 L | 108 L | 53 L | 161 L | 53 L | 161 L | 74 L | 256 L | 74 L | 256 L | 749 L | 32 L | 749 L | 32 L | 449 L | 449 L | 1060 L |
Convection type | Forced convection | Forced convection | Forced convection | Forced convection | Forced convection | Forced convection | Forced convection | Forced convection | Forced convection | Forced convection | Forced convection | Forced convection | Forced convection | Forced convection | Forced convection | Forced convection | Forced convection | Forced convection | Forced convection | Forced convection | Forced convection | Forced convection | Forced convection | Forced convection | Forced convection | Forced convection | Forced convection | Forced convection | Forced convection | Forced convection | Forced convection | Forced convection | Forced convection | Forced convection | Forced convection | Forced convection |
Max. load per shelf | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg | 30 kg |
Power consumption | 2000 W | 2000 W | 2500 W | 7000 W | 7000 W | 2500 W | 2800 W | 2800 W | 3200 W | 3200 W | 3400 W | 3400 W | 1600 W | 1600 W | 5800 W | 5800 W | 7000 W | 7000 W | 7000 W | 2800 W | 2800 W | 2000 W | 3200 W | 2000 W | 3200 W | 2500 W | 3400 W | 2500 W | 3400 W | 7000 W | 1600 W | 7000 W | 1600 W | 5800 W | 5800 W | 7000 W |
Services: Memmert UF/UFplus ovens have a 3 year warranty period as standard. This is an additional 1 year extension to that 3 year period, giving 4 years in total.
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...