Print…

Performance and Perfection Laboratory Freezers with Stainless Steel Inner Liner, SFPvh and SFPvg

Fornecedor: Liebherr
SFPVG6501 SFPVH6501 SFPVG8401 SFPVH8401 SFPVG1402 SFPVH1402
LIEBSFPVG6501EA 0 EUR
LIEBSFPVG6501 LIEBSFPVH6501 LIEBSFPVG8401 LIEBSFPVH8401 LIEBSFPVG1402 LIEBSFPVH1402
Performance and Perfection Laboratory Freezers with Stainless Steel Inner Liner, SFPvh and SFPvg
Congeladores Congeladores de laboratório/uso geral
High-volume freezers with forced air cooling. White steel exterior and stainless-steel interior. The intuitive user interfaces provide useful extended multi-functionality, e.g. a maintenance timer, and the LED interior lighting ensures good visibility of the contents of these large appliances. Advanced connectivity options to suit varying requirements for simplified data storage, temperature control and alarm signals.

  • Extended range of models for more choice to fulfil specific user requirements
  • Hygienic and long-lasting stainless-steel interior with a 12
Mais informação do produto
Encomendar

ESPECIFICAÇÕES

Modelo SFPvg 6501 SFPvh 6501 SFPvg 8401 SFPvh 8401 SFPvg 1402 SFPvh 1402
Environmentally Preferable
Refrigerante R 290 R 290 R 290 R 290 R 290 R 290
Ecrã Monochrome-display, touch buttons 2,4" touch and swipe Monochrome-display, touch buttons 2,4" touch and swipe Monochrome-display, touch buttons 2,4" touch and swipe
Descongelação Automatic Automatic Automatic Automatic Automatic Automatic
Alarme On mains return Battery-supported for min. 12 h On mains return Battery-supported for min. 12 h On mains return Battery-supported for min. 12 h
Alimentação 220 - 240 V, 50 Hz, 4,0 A/610 W 220 - 240 V, 50/60 Hz, 4,0 A/420 W 220 - 240 V, 50 Hz, 4,0 A/610 W 220 - 240 V, 50/60 Hz, 4,0 A/420 W 220 - 240 V, 50/60 Hz, 4,0 A/580 W 220 - 240 V, 50/60 Hz, 4,0 A/420 W
Nível de ruído 60 dB 60 dB 60 dB 60 dB 60 dB 60 dB
Prateleiras/gavetas 4 Plastic-coated shelves 4 Plastic-coated shelves 4 Plastic-coated shelves 4 Plastic-coated shelves 8 Plastic-coated shelves 12 Plastic-coated shelves
Tipo de porta Solid, steel Solid, steel Solid, steel Solid, steel Solid, steel Solid, steel
Trinco da porta mechanical electronic with remote control mechanical electronic with remote control mechanical electronic with remote control
Material Aço Aço Aço Aço Aço Aço
Lâmpada Ceiling LED Vertical and ceiling LED Ceiling LED Vertical and ceiling LED Ceiling LED Vertical and ceiling LED
Peso 131/113 kg (gross/net) 148/130 kg (gross/net) 165/147 kg (gross/net) 165/147 kg (gross/net) 225/200 kg (gross/net) 235/210 kg (gross/net)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mais info About VWR