Print…

Water Baths, Stainless Steel, Hydro Series

Fornecedor: LAUDA
L002902 L002900 L002901 L002903 L002904 L002905 L002906 L002907
LAUDL002902EA 1300 EUR
LAUDL002902 LAUDL002900 LAUDL002901 LAUDL002903 LAUDL002904 LAUDL002905 LAUDL002906 LAUDL002907
Water Baths, Stainless Steel, Hydro Series
Banhos Banhos-maria sem agitação
Simple to operate water baths. Working temperature range is 25 to 100 °C.

  • TFT display shows all process data clearly
  • Setting and displaying temperature values in increments of 0.1 °C
  • Setting the timer's time values in hours (h) and minutes (min)
  • Membrane keypad with concise symbols
  • Digital setpoint adjustment
  • Adjustable trigger points for over- and under-temperature alarms up to max. ±10 K
  • Temperature display can be switched from °C to °F
  • 1-point temperature controller
  • Optical and acoustic alarm for low-level and over/under temperature as well as for
Mais informação do produto
Encomendar

ESPECIFICAÇÕES

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mais info About VWR