Print…

Fluid aspiration systems, WOB-L®

Fornecedor: Welch by Gardner Denver
U2515C-75 U2511C-75
ILMVU2515C-75EA 1408 EUR
ILMVU2515C-75 ILMVU2511C-75
Fluid aspiration systems, WOB-L®
Bombas Bombas de Tambor
These heavy-duty diaphragm pumps are specially designed for use in suction and filtration.

The connections with the pump are made by means of a quick plug.

Fornecimento: System includes an autoclavable vessel, adapters, tube, hydrophobic filters, control vacuum and manometer.
Encomendar

ESPECIFICAÇÕES

Modelo WOB-L® 2515 WOB-L® 2511
Environmentally Preferable
Taxa de fluxo 28000 (at 50 Hz)
34000 (at 60 Hz)
9200 (at 50 Hz)
11000 (at 60 Hz)
Nível de ruído 46 dB(A) 45 dB(A)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mais info About VWR