Mastercycler® X50 PCR Thermocyclers
Fornecedor: EPPENDORF
6313000.018
6316000.019
6301000.012
6303000.010
6305000.017
6306000.010
6311000.010
EPPE6313000.018EA
0
EUR
EPPE6313000.018
732-4394
EPPE6301000.012
EPPE6303000.010
EPPE6305000.017
EPPE6306000.010
732-3800
Mastercycler® X50 PCR Thermocyclers
Termocicladores para PCR
ESPECIFICAÇÕES
Modelo | Mastercycler® X50a | Mastercycler® X50h | Mastercycler® X50i | Mastercycler® X50l | Mastercycler® X50r | Mastercycler® X50t | Mastercycler® X50s |
Environmentally Preferable | |||||||
Homogeneidade do bloco | ≤±0,2 at 20...72 °C ≤±0,3 at 72...95 °C |
||||||
Temperatura do bloco | 4...99 °C | ||||||
Exactidão do controlo | ±0,15 °C | ||||||
Taxa de rampa de arrefecimento | max. 2,3 °C/s | ||||||
Taxa de arrefecimento | 2,3 °C/s max. | 2,3 °C/s max. | 5 °C/s max. | 2,3 °C/s max. | 2,3 °C/s max. | 2,3 °C/s max. | 5 °C/s max. |
Gradiente | + | + | + | + | + | + | + |
Amplitude do gradiente (máx./mín.) | Over 12 columns/Over 8 rows (2D-gradient block) | Over 24 columns/Over 16 rows (2D-gradient block) | Over 12 columns/Over 8 rows (2D-gradient block) | Over 12 columns/Over 8 rows (2D-gradient block) | Over 24 columns/Over 16 rows (2D-gradient block) | Over 12 columns/Over 8 rows (2D-gradient block) | |
Gama de temperaturas do gradiente | 1...30 °C (gradient range) 30...99 °C (control range) |
1...30 °C (gradient range) 30...99 °C (control range) |
1...30 °C (gradient range) 30...99 °C (control range) |
1...30 °C (gradient range) 30...99 °C (control range) |
1...30 °C (gradient range) 30...99 °C (control range) |
1...30 °C (gradient range) 30...99 °C (control range) |
1...30 °C (gradient range) 30...99 °C (control range) |
Taxa de rampa de aquecimento | max. 5 °C/s | ||||||
Taxa de aquecimento | 5 °C/s max. (thermal block) | 5 °C/s max. (thermal block) | 10 °C/s max. (thermal block) | 5 °C/s max. (thermal block) | 5 °C/s max. (thermal block) | 5 °C/s max. (thermal block) | 10 °C/s max. (thermal block) |
Lid | Flexlid® technology with TSP (lid descent) | Flexlid® technology with TSP (lid descent) | Flexlid® technology with TSP (lid descent) | Flexlid® technology with TSP (lid descent) | Flexlid® technology with TSP (lid descent) | Flexlid® technology with TSP (lid descent) | Flexlid® technology with TSP (lid descent) |
Gama de temperaturas da tampa | 37...110 °C | 37...110 °C | 37...110 °C | 37...110 °C | 37...110 °C | 37...110 °C | 37...110 °C |
Condições de funcionamento | 15...35 °C/75% RH | ||||||
Capacidade para amostras | 96-well plate or 0,1/0,2 ml tubes | 1 PCR plate 384 | 96-well plate or 0,1/0,2 ml tubes | 96-well plate or 0,1/0,2 ml tubes | one 96-well PCR plate (unskirted, semi-skirted, skirted and low profile) | 1 PCR plate 384 | 96-well plate or 0,1/0,2 ml tubes |
Gama de temperaturas | 4...99 °C (temp. control range of the block) | 4...99 °C (temp. control range of the block) | 4...99 °C (temp. control range of the block) | 4...99 °C (temp. control range of the block) | 4...99 °C (temp. control range of the block) | 4...99 °C (temp. control range of the block) | 4...99 °C (temp. control range of the block) |
W×D×H | 275×430×330 mm | 275×430×330 mm | 275×430×330 mm | 275×430×330 mm | 275×430×330 mm | 275×430×330 mm | 275×430×330 mm |
Peso | 10,5 kg |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...