Print…

Cole-Parmer® MSHM-200 Magnetic Stirring/Heating Mantles

Fornecedor: Cole-Parmer
36013-00 36013-02 36013-04
ELET36013-00EA 1450 EUR
ELET36013-00 ELET36013-02 ELET36013-04
Cole-Parmer® MSHM-200 Magnetic Stirring/Heating Mantles
Aquecimentos Mantas de aquecimento
Magnetic stirrer and heating mantle in one convenient unit.

  • Flexible coiled heating element wraps the heater around round-bottom flask to optimise heat transfer
  • 'Cool to the touch' exterior provides safe handling
  • Material: Aluminium

These stirring/heating mantles combine the functionality of a heating mantle with a magnetic stirrer providing even heating and mixing. Element temperatures can reach up to 450 °C (842 °F ) yet the exterior remains cool to the touch. For maximum safety, the flask does not come in direct contact with the heating element.Mais informação do produto
Encomendar

ESPECIFICAÇÕES

Alimentação 230 VAC, 50 Hz
Environmentally Preferable
Max. temperature 450 °C

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mais info About VWR