Print…

Cole-Parmer® HM-200 Heating Mantles

Fornecedor: Cole-Parmer
36002-10 36002-14 36002-18 36002-02 36002-06 36002-30 36002-22 36002-26
ELET36002-10EA 717 EUR
ELET36002-10 ELET36002-14 ELET36002-18 ELET36002-02 ELET36002-06 ELET36002-30 ELET36002-22 ELET36002-26
Cole-Parmer® HM-200 Heating Mantles
Aquecimentos Mantas de aquecimento
Thermal insulating cartridge provides maximum heat transfer.

  • Chemical resistant polypropylene housing is 'safe to the touch'

Quickly and safely heat round-bottom flasks to 450 °C (842 °F). These simple-to-use heating mantles feature a built-in power controller with dial markings from 1 to 10 for repeatability. An amber coloured 'heater on' light and a clear-coloured 'power on' light indicate when the heating mantle is in use. The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer andMais informação do produto
Encomendar

ESPECIFICAÇÕES

Alimentação 230 V, 50/60 Hz
Environmentally Preferable
Max. temperature 450 °C

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mais info About VWR