Print…

Graduated pipettes, BLAUBRAND®, type 3, Class AS, total delivery (one batch)

Fornecedor: Brand
2.27705 2.27714 2.27709 2.27711 2.27715 2.27706 2.27713 2.27712 2.27710
BRND2.27705EA 128 EUR
BRND2.27705 BRND2.27714 BRND2.27709 BRND2.27711 BRND2.27715 BRND2.27706 BRND2.27713 BRND2.27712 BRND2.27710
Graduated pipettes, BLAUBRAND®, type 3, Class AS, total delivery (one batch)
Pipetas Pipetas Graduadas
AR-Glas®.

  • Calibrated to deliver (TD, Ex); type 3: Zero on top
  • Marks and inscriptions in high contrast blue enamel
  • Waiting time 5 seconds
  • All supplied pipettes come from one batch for statistical testing equipment monitoring
  • Supplied with batch certificate

Length: 360 ±10 mm except for 25 and 50 ml pipettes: 450 ±10 mm.

Certificações: DIN EN ISO 835. DE-M marking.

Atenção: * With cotton plug end
Encomendar

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mais info About VWR