Print…

IntelliStack™ Incubator Shakers, Single Unit

Fornecedor: Thermo Fisher Scientific
8882620D 8882620U 8885020D 8885020U
BARN8882620DEA 24600 EUR
BARN8882620D BARN8882620U BARN8885020D BARN8885020U
IntelliStack™ Incubator Shakers, Single Unit
Agitadores Incubadoras com agitação

The Thermo Scientific™ IntelliStack™ Incubator shaker is a versatile laboratory instrument used for incubating and agitating samples simultaneously. It combines the functions of an incubator and shaker, providing a controlled environment for cell culture, microbial growth, and various other applications. With adjustable temperature, speed, and humidity settings, it offers precise control over experimental conditions. A large, easy-to-use 10" colour touchscreen display with real-time monitoring of key parameters and alarms, alerts, and data logging with export via USB or Ethernet allows easy

Mais informação do produto
Novo produto
Encomendar

ESPECIFICAÇÕES

Environmentally Preferable
Temperature uniformity ±0,3 °C (at 3 °C)
Max. load 20 kg
L×P×A internas 1005×690×347 mm
Dimensões externas 886L×1400W×680H mm
Nível de ruído <60 dB
Ecrã 10" colour touchscreen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mais info About VWR