Print…

VWR®, Milk Serological Pipettes

Fornecedor: VWR Collection
612-5851EA 95.8 EUR
612-5851 612-5852 612-5853 612-5854
VWR®, Milk Serological Pipettes
Pipetas Pipetas Serológicas
PS, transparent, graduated, sterile. These disposable pipettes for liquid transfers are made of GPPS (general polystyrene) with PO (Polyolefin) filter, in compliance with USP Class VI.

  • Temperature resistance: –20 to +50 °C
  • DNase-/RNase-free, non pyrogenic, non cytotoxic
  • Meet the requirement of BSE/TSE, latex-free
  • Sterilised by irradiation
  • Graduations are calibrated for accurate dispensing to within ±2%
  • Every product is printed with a batch number for tracebility
  • Manufactured in a Class 100000 cleanroom environment
  • Manufactured under EN ISO 13485 and ISO 900
Mais informação do produto
Encomendar

ESPECIFICAÇÕES

Environmentally Preferable Baixo impacto de fabricação
Certificação ambiental ISO 14001/Certificate No.: 04923E00243R0M

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mais info About VWR