Print…

Blotting transfer papers

Fornecedor: Ahlstrom-Munksjö
143039 143040 143042 143050 143052 143051 143053 143048 143056 143027 143016 143018 143030 143017 143049 143059 143020 143055 140163 143015 143025 160228 143012 2.519.075080-N 143273 143255 143252 2.519.075115-N 143246
512-6134EA 90.7 EUR
512-6134 512-6133 512-6132 512-6139 512-6138 512-6137 512-6136 512-6135 512-6144 512-6143 512-6142 512-6140 512-6145 514-1006 514-1000 514-1002 BINZ143020 514-1001 514-1003 514-1005 BINZ143025 BINZ160228 BINZ143012 BINZ2.519.075080-N BINZ143273 BINZ143255 BINZ143252 BINZ2.519.075115-N BINZ143246
Blotting transfer papers
Papéis de Blotting
Ahlstrom-Munksjö offers a full range of high quality cotton papers with high absorbency – ideal for chromatographic analysis and blotting methods with gel (Southern, Northern and Western Blots). Ahlstrom-Munksjö manufactures, both in Europe and in the US, absorbent papers made of the highest purity cotton linters. These media do not contain additive of any kind, thus preventing any contamination during the transfer steps.

  • High purity
  • Uniform absorption
  • High intra and inter-lot consistency
  • Wide range of thickness and absorption levels
  • Customised sizing and
Mais informação do produto
Encomendar

ESPECIFICAÇÕES

Grau 1600 BF 2 BF 3
Peso 250 g/m² 195 g/m² 330 g/m²
Environmentally Preferable
Espessura 0,48 mm 0,35 mm 0,75 mm
Ascensão capilar 70 mm/10 min; 110 mm/30 min 65 mm/10 min; 100 mm/30 min 130 mm/10 min; 200 mm/30 min

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mais info About VWR