Print…

Frascos Dewar, tipo GSS

Fornecedor: KGW
2300 2302 2303 2304 2305 2680 2681 2682 2301
478-5432EA 466 EUR
478-5432 478-5435 478-5434 478-5431 478-5436 478-5142 478-5143 478-5144 478-5433
Frascos Dewar, tipo GSS
Recipientes para armazenamento criogénico
Dewar flasks in stainless steel for storage and transport of liquid nitrogen, dry ice and other coolants. They are vacuum insulated and have a temperature range from −200 to +200 °C.

  • Com ranhura lateral e pega de transporte
Encomendar

ESPECIFICAÇÕES

Modelo GSS 1000 GSS 3000 GSS 2000 GSS 500 GSS 6000 GSS 1000 W
Capacidade 1 L 3 L 2 L 0,5 L 6 L 1 L
Environmentally Preferable
Gama de temperaturas -200...+200 °C -200...+200 °C -200...+200 °C -200...+200 °C -200...+200 °C -200...+200 °C
Evaporação diária 0,9 L 3,1 L 1,1 L 1,0 L 2,9 L 1,6 L
Int.Ø 85 mm 185 mm 100 mm 65 mm 185 mm 100 mm
Altura interna 206 mm 160 mm 285 mm 180 mm 270 mm 157 mm
Ext.Ø 107 mm 200 mm 122 mm 87 mm 200 mm 122 mm
Overall height 231 mm 190 mm 312 mm 203 mm 300 mm 177 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mais info About VWR