Print…

Cole-Parmer® HM-200 Controlled Aluminium Heating Mantles

Fornecedor: Cole-Parmer
03012-23 03012-33 03012-43 03012-53
454-0079EA 718 EUR
454-0079 454-0080 454-0081 454-0082
Cole-Parmer® HM-200 Controlled Aluminium Heating Mantles
Aquecimentos Mantas de aquecimento
Don't get burned - the outside stays 'safe to the touch'.

  • Hold round-bottom, Erlenmeyer and volumetric flasks
  • Maximum element temperature of 842 °F (450 °C)
  • Built-in energy regulator

Safely heat round-bottom flasks to 450 °C (842 °F). Mantles have built-in power controller with a 1 to 10 scale for easy repeatability. Two Neon lights indicate 'power on' and 'heat on'. The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer and support.

Powder coated aluminium outer casing stays cool andMais informação do produto
Encomendar

ESPECIFICAÇÕES

Alimentação 230 VAC, 50/60 Hz
Environmentally Preferable
Max. temperature 450 °C

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mais info About VWR