Print…

Ultrasonic processors for small scale samples, Q55 and Q125

Fornecedor: QSONICA LLC
Q55A-220 Q55-220 Q125A-220 Q125-220 Q125AUK-220 Q125UK-220 Q55AUK-220 Q55UK-220
432-0236EA 2240 EUR
432-0236 432-0235 432-0232 432-0231 QSONQ125AUK-220 QSONQ125UK-220 QSONQ55AUK-220 QSONQ55UK-220
Ultrasonic processors for small scale samples, Q55 and Q125
Homogeneizadores Sonicadores
The Q55 sonicator is a compact and effective ultrasonic processor ideal for standard cell disruption and other small volume applications.

  • Small footprint - save valuable bench space
  • Thumb switch or continuous operation
  • Simple controls

A digital programmable sonicator which is effective for standard cell disruption, DNA/RNA shearing, homogenisation and many other applications. The Q125 is ideal for small samples and for customers that do not plan to scale up to larger volumes in the future.

Programmable operation by setting time and amplitude
PulseMais informação do produto
Encomendar

ESPECIFICAÇÕES

Modelo Q55 Q125
Environmentally Preferable
Frequência 20 kHz 20 kHz
Potência de saída máx. 55 W 125 W
Temporizador - Up to 10 hours
Programável - Time and amplitude
L×P×A 203×190×146 mm 203×350×146 mm
Tempo de intervalo - 1 second to 1 minute

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mais info About VWR