Print…

Chemistry Vacuum System, MV 10C NT +EK

Fornecedor: VACUUBRAND
20744500
188-0006EA 9110 EUR
188-0006
Chemistry Vacuum System, MV 10C NT +EK
Bombas Bombas de Diafragma
Chemistry diaphragm pumps from VACUUBRAND for aggressive gases and vapors are available in the basic version, with two-point or VARIO® control. Their construction with fluoropolymers makes them very resistant to chemical vapors from inlet to exhaust.

  • Outstanding chemical resistance and superior vapor tolerance
  • Reduced process time due to very high flow rates even close to ultimate vacuum
  • Very low vibration and quiet
  • Excellent ultimate vacuum even with gas ballast
  • Excellent environmental friendliness due to efficient solvent recovery

Encomendar

ESPECIFICAÇÕES

Environmentally Preferable
Classe de protecção IP 40
Ligação do lado da pressão (EX) Hose nozzle DN 8 - 10 mm
Ligação do lado da aspiração (IN) Small flange KF DN 25
Alimentação eléctrica 200 - 230 V
L×P×A 387×528×395 mm
Peso 28,3 kg
Ultimate vacuum 0,9 mbar
Capacidade máx. da bomba 9,5 (50 Hz in m³/h, speed)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mais info About VWR