Bombas de diafragma
Fornecedor: VACUUBRAND
20696080
696081
696082
696434
20738000
20731000
20731100
20732000
732001
20732200
20734000
734001
20736000
736001
738001
731001
731002
731102
732002
732202
734002
736002
738002
20721000
721001
721002
20730000
730002
743002
743001
741002
20741000
20743000
20744000
181-1580EA
1730
EUR
181-1580
181-1557
181-0016
181-0045
181-1082
181-1033
181-1034
181-1037
181-1038
181-1039
181-1061
181-1062
181-1065
181-1066
181-1083
181-0160
VACU731002
VACU731102
VACU732002
VACU732202
VACU734002
VACU736002
VACU738002
181-0241
181-0242
181-0243
181-0476
VACU730002
VACU743002
VACU743001
VACU741002
181-0477
181-0478
181-0437
Bombas de diafragma
Bombas
Bombas de Diafragma
ESPECIFICAÇÕES
Modelo | MD 1 | MD 1 | MD 1 | ME 16 | MV 2 NT | ME 4 NT | ME 4R NT | MZ 2 NT | MZ 2 NT | MZ 2D NT | ME 8 NT | MD 4 NT | ME 4 NT | ME 4 NT | ME 4R NT | MZ 2 NT | MZ 2D NT | ME 8 NT | MD 4 NT | MV 2 NT | ME 1 | ME 1 | ME 2 NT | ME 2 NT | ME 16 NT | MD 12 NT | MV 10 NT |
Environmentally Preferable | |||||||||||||||||||||||||||
Número de níveis | 3 | 3 | 3 | 1 | 4 | 1 | 1 | 2 | 2 | 2 | 1 | 3 | 1 | 1 | 1 | 2 | 2 | 1 | 3 | 4 | 1 | 1 | 1 | 1 | 1 | 3 | 4 |
Taxa de fluxo | 20 l/min | 20 l/min | 20 | 200 | 37 l/min | 67 l/min | 63 l/min | 37 l/min | 37 l/min | 38 l/min | 122 l/min | 55 l/min | 67 l/min | 67 l/min | 63 l/min | 37 l/min | 38 l/min | 122 l/min | 55 l/min | 37 l/min | 12 l/min | 11/14 l/min | 33 l/min | 33 l/min | 273 l/min | 55 l/min | 173 l/min |
Vácuo | 1,5 mbar | 1,5 mbar | 1,5 mbar | 80 mbar | 0,5 mbar | 70 mbar | 100 mbar | 7 mbar | 7 mbar | 4 mbar | 70 mbar | 1 mbar | 70 mbar | 70 mbar | 100 mbar | 7 mbar | 4 mbar | 70 mbar | 1 mbar | 0,5 mbar | 100 mbar | - | 70 mbar | 70 mbar | 70 mbar | 2 mbar | 0,5 mbar |
Pressão final (abs.) | 1,5 mbar | 1,5 mbar | 1,5 mbar | 80 mbar | 0,5 mbar | 70 mbar | 100 mbar | 7 mbar | 7 mbar | 4 mbar | 70 mbar | 2 mbar | 70 mbar | 70 mbar | 100 mbar | 7 mbar | 4 mbar | 70 mbar | 2 mbar | 0,5 mbar | 100 mbar | 100 mbar | 70 mbar | 70 mbar | 70 mbar | 2 mbar | 0,5 mbar |
Pressão final com lastro de gás | – | – | – | – | – | – | – | – | – | – | – | – | – | – | – | – | – | – | – | – | – | – | – | – | – | – | – |
Classe de protecção | IP 44 | IP 42 | IP 44 | IP 20 | IP 20 | IP 40 | IP 54 | IP 54 | IP 54 | IP 54 | IP 20 | IP 20 | IP 40 | IP 40 | IP 40 | IP 40 | IP 40 | IP 40 | IP 40 | IP 40 | IP 40 | IP 40 | IP 40 | IP 40 | IP 40 | IP 40 | IP 40 |
Ligação do lado da pressão (EX) | Silencer / G1/8” | Silencer / G1/8” | Silencer / G1/8” | Hose nozzle DN 10 mm / silencer / G1/4” | Silencer / G1/4” | 2 × silencer / G1/4” | Hose nozzle DN 8-10 mm | Silencer / G1/4” | Silencer / G1/4” | Silencer / G1/4” | 2 × silencer / G1/4” | Silencer / G1/4” | 2 × silencer / G1/4” | 2 × silencer / G1/4” | Hose nozzle DN 8-10 mm | Silencer / G1/4” | Silencer / G1/4” | 2 × silencer / G1/4” | Silencer / G1/4” | Silencer / G1/4” | Silencer / G1/8” | Silencer / G1/8” | Silencer / G1/4” | Silencer / G1/4” | Silencer / G1/2” | Silencer / G1/2” | Silencer / G1/2” |
Ligação do lado da aspiração (IN) | Hose nozzle DN 6 mm | Hose nozzle DN 6 mm | Hose nozzle DN 6 mm | Small flange KF DN 25 | Small flange KF DN 16 | Hose nozzle DN 8 - 10 mm | Hose nozzle DN 8 - 10 mm | Hose nozzle DN 8 - 10 mm | Hose nozzle DN 8 - 10 mm | Small flange KF DN 16 | Hose nozzle DN 8-10 mm | Small flange KF DN 16 | Hose nozzle DN 8 - 10 mm | Hose nozzle DN 8 - 10 mm | Hose nozzle DN 8 - 10 mm | Hose nozzle DN 8 - 10 mm | Small flange KF DN 16 | Hose nozzle DN 8-10 mm | Small flange KF DN 16 | Small flange KF DN 16 | Hose nozzle DN 6 - 10 mm | Hose nozzle DN 6 - 10 mm | Hose nozzle DN 8 - 10 mm | Hose nozzle DN 8 - 10 mm | Small flange KF DN 25 | Small flange KF DN 25 | Small flange KF DN 25 |
Saída do motor | 0,08 kW | 0,08 kW | 0,39 kW | 0,25 kW | 0,18 kW | 0,18 kW | 0,18 kW | 0,18 kW | 0,18 kW | 0,25 kW | 0,25 kW | 0,18 kW | 0,04 kW | 0,04 kW | 0,18 kW | ||||||||||||
L×P×A | 303×143×163 mm | 303×143×163 mm | 303×143×163 mm | 470×222×294 mm | 325×239×198 mm | 243×239×198 mm | 243×239×290 mm | 243×239×198 mm | 243×239×198 mm | 243×242×198 mm | 325×239×198 mm | 325×239×198 mm | 243×239×198 mm | 243×239×198 mm | 243×239×290 mm | 243×239×198 mm | 243×242×198 mm | 325×239×198 mm | 325×239×198 mm | 325×239×198 mm | 247×121×145 mm | 247×121×145 mm | 243×211×198 mm | 243×211×198 mm | 554×260×359 mm | 554×260×359 mm | 554×260×359 mm |
Peso | 6,5 kg | 6,5 kg | 6,5 kg | 23 kg | 16,4 kg | 11 kg | 11,5 kg | 11 kg | 11 kg | 11,4 kg | 16,4 kg | 16,4 kg | 11 kg | 11 kg | 11,5 kg | 11 kg | 11,4 kg | 16,4 kg | 16,4 kg | 16,4 kg | 5 kg | 5 kg | 10,2 kg | 10,2 kg | 30,6 kg | 30,6 kg | 30,6 kg |
Vácuo final (abs.) | 1,5 mbar | 1,5 mbar | <80 mbar | 0,5 mbar | <70 mbar |
100 mbar | 7 mbar | 4 mbar | 4 mbar | <70 mbar | 2 mbar | <0,18 mbar |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...