Print…

Gas detection tubes for water vapour

Fornecedor: Dräger
8101321 8101781 CH23401 8103061
151-0170EA 121 EUR
151-0170 151-0180 151-3152 DRAE8103061
Gas detection tubes for water vapour
Tubos de gás
To measure the 'spot concentrations' of water vapour for use with an Accuro® pump.

Uses include determination and measurement of concentration peaks, measurement of personal exposure in the inhalation area, detection of leaks in pipelines or gas installations.

One stroke is equivalent to a volume of 100 ±5 ml of gas passing through the tube.

The standard measuring range is calibrated at 20 °C and 1013 hPa.
Encomendar

ESPECIFICAÇÕES

Modelo Water vapour 0.1/a Water vapour 1/b Water vapour 0.1
Environmentally Preferable
Mudança de cor Yellow to blue Yellow to turquoise blue Yellow to red brown
Tempo de medição 1,5 minutes 20/40 seconds 2 minutes 600/300 seconds
No. of strokes 3 1/2 10
Standard deviation ±15 - 20 % ±15 - 20 % ±10 - 15 %
Standard range 0,1 - 1,0 mg/l 20 - 40/1 - 18 mg/l 1 - 40 mg/l
Gama de temperaturas 0…30 °C 0…50 °C 0…40 °C

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mais info About VWR