Print…

GMP covers, DuPont™ Tyvek® 1422A

Fornecedor: KEYSTONE CLEANROOM PRODUCTS
COVTVK0716E COVTVK1048E COVTVK1416 COVTVK1416E COVTVK1460 COVTVK1460E COVTVK1613 COVTVK1613E COVTVK2009E COVTVK2048 COVTVK2048E COVTVK3012E COVTVK3260 COVTVK3260E COVTVK4410E COVTVK4836 COVTVK4836E COVTVK5060E COVTVK6036E COVTVK7248WS8T COVTVK3230E 1012TW 1013TW COVTVK281216E
129-2758EA 8440 EUR
129-2758 129-2759 129-2731 129-2718 129-2719 129-2720 129-2721 129-2722 129-2723 129-2724 129-2725 129-2726 129-2728 129-2729 129-2730 129-2903 129-3079 129-3081 129-3082 129-3083 129-2727 KACC1012TW KACC1013TW KACCCOVTVK281216E
GMP covers, DuPont™ Tyvek® 1422A
Capas de proteção
Save time and standardise activities in equipment preparation for steam sterilisation; or use in any pharmaceutical manufacturing setting to keep cleaned equipment protected from contamination.

  • Manufactured and packed in a controlled cleanroom environment
  • Reduces labour costs
  • Simplifies conformance when wrapping to SOP's
  • Individually poly bagged and labelled
  • Steam sterilisation indicator - autoclavable at 121 to 125 °C
  • Tear and puncture resistant
  • Cylindrical shaped
  • Hydrophobic and lint-free

GMP Tyvek covers provide a convenient, time-saving method ofMais informação do produto
Encomendar

ESPECIFICAÇÕES

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mais info About VWR