Print…

Conductive PCB rack

Fornecedor: DESCO
237220
115-3060EA 59.7 EUR
115-3060
Conductive PCB rack
Fontes de alimentação
PCB rack is moulded from a conductive thermoplastic compound based on polypropylene copolymer with carbon black and reinforced with mica flake.

  • These racks are designed to protect CMOS loaded boards in storage
  • Recommended maximum operating temperature is 85 °C
  • Open carrying handles

20 slots with easy-to-load angle: 3×8 mm on a 25 mm pitch.

Electrical properties: Surface resistance <10⁵ Ohms/square (ASTM D-257), Volume resistance <10⁴ Ohms-cm (ASTM D-257).

Mechanical properties: Tensile strength @ break 3000 (21) psi (MPa) (ASTM D-638),Mais informação do produto
Encomendar

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mais info About VWR