Print…

Safety protection kit, PPE

Fornecedor: Portwest
PW90YER
111-2226EA 28.9 EUR
111-2226
Safety protection kit, PPE
Viseiras
The kit contains one pair of earmuffs and one clear visor with mount. It protects from particles, metal splashes and excessive noise.

  • Pressure-seal ear protector cup for optimum attenuation: SNR 25 dB
  • Polycarbonate visor with optical quality (1) and grade B impact resistance: 400×200 mm
  • Premium ratchet-tight adjustable suspension system for a snug fit

Colour: Yellow

Certificações: EN 166 1B (visor), EN 166 3B (brow guard)
Encomendar

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mais info About VWR